Retaining Ring, Output Drive 1 in, Internal DIA 2-1/2 in
- Mfr # C155473
- Zoro # G223296768
product price:Â
$
17.29
/ea
Key Features
Color
Blue
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C155473
- Zoro #
- G223296768
- UPC #
- 15451799137
- Country of Origin
- United States
- Item
- Socket Retainer-Ring
- Color
- Blue
Description
Chicago Pneumatic one-piece retaining rings are made with polyurethane and steel inserts. When used in combination with CP sockets, that have a cross hole in the handle end, these retaining rings provide a better safety solution than traditional retainers.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.