Right Angle Air Sander, 3 in, Ext, 3/8-24 UNF, 1/4 in NPT, 0.5 HP, 20,000 RPM
- Mfr # CP3019-20AES3
- Zoro # G523295232
product price:Â
$
1,276.99
/ea
Free Shipping & Returns
Key Features
CFM @ Full Load
12 cfm
Free Speed
20,000 rpm
Overall Length
9.57 in
Air Inlet Gender
Female
Output Spindle Thread
3/8-24 UNF
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CP3019-20AES3
- Zoro #
- G523295232
- UPC #
- 15451617523
- Country of Origin
- Hungary
Dimensions
- Overall Length
- 9.57 in
- Size
- 3 in
- Air Inlet Thread Size
- 1/4 in
Details
- Item
- Angle Grinder
- CFM @ Full Load
- 12 cfm
- Free Speed
- 20,000 rpm
- Air Inlet Gender
- Female
- Output Spindle Thread
- 3/8-24 UNF
- Lever Type
- 90 deg
- Max Power
- 0.5 hp
- Air Pressure
- 90 psi
- Starting System
- Safety Lever
- Handle Type
- Straight
- Air Inlet Thread Type
- NPT
- Housing Material
- Aluminium, Composite over-sleeve
- Color
- Black, Red
Description
The combination of extreme durability and powerful motor makes the CP3019 Angle Grinders range a great product for strong productivity. Designed with a governed motor and streamlined safety level, it offers a strong safety level for the operator. 3 models from 3" (75 mm) to 4" (100 mm) max wheel capacity and a 0.5 hp (375 W) powerful motor define the range. CP3019 compact Angle Grinder range free speed is from 13,500 to 20,000 rotations per minute.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.