Shop CHICAGO PNEUMATIC
See all product information
Create Account
Right Angle Air Sander, 7 in, M14x2, 3/8 in BSP, 1.21 HP, 3,000 RPM
- Mfr # CP3119-03AF
- Zoro # G223295525
product price:Â
$
2,210.99
/ea
Free Shipping & Returns
Key Features
CFM @ Full Load
36 cfm
Free Speed
3,000 rpm
Overall Length
10.31 in
Min. Hose Size
0.38 in
Starting System
Safety Lever
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CP3119-03AF
- Zoro #
- G223295525
- UPC #
- 15451617646
- Country of Origin
- Hungary
- Item
- Angle Sander
- CFM @ Full Load
- 36 cfm
- Free Speed
- 3,000 rpm
- Starting System
- Safety Lever
- Handle Type
- Straight
- Lever Type
- 90 deg
- Housing Material
- Aluminium, Composite over-sleeve
- Air Inlet Gender
- Female
- Air Pressure
- 90 psi
- Max Power
- 1.21 hp
- Color
- Red, Black, Silver
- Air Inlet Thread Type
- BSP
- Output Spindle Thread
- M14 x 2
Dimensions
- Overall Length
- 10.31 in
- Min. Hose Size
- 0.38 in
- Air Inlet Thread Size
- 3/8 in
- Depth
- 3.37 in
- Width
- 2.01 in
- Size
- 7 in
Description
The CP3119 line of low-speed pneumatic rotary sanders features a steel housing designed for demanding sanding and finishing applications. The range includes three low-speed models with operating speeds from 2,000 to 3,000 rpm, available with either an M14 or a 5/8-11'' spindle.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.