Shop CHICAGO PNEUMATIC
See all product information
Create Account
Rivet Cutter Chisel, 5/8 x 6.5 in Long, 0.401 in, Hex Shank
- Mfr # CA155778
- Zoro # G023300610
product price:Â
$
17.69
/ea
Key Features
Chisel Shank Type
Hexagonal
Air Tool Material
Alloy Steel
Overall Length
6.5 in
Width
0.625 in
Depth
0.401 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CA155778
- Zoro #
- G023300610
- UPC #
- 15451525453
- Country of Origin
- Taiwan, Province of China
- Chisel Shank Type
- Hexagonal
- Air Tool Material
- Alloy Steel
- Item
- Chisel
Dimensions
- Overall Length
- 6.5 in
- Width
- 0.625 in
- Depth
- 0.401 in
Description
Chicago Pneumatic chisel is a versatile accessory used for shaping, cutting, and removing various materials such as metal, wood, concrete, and more.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.