Zoro Homepage

Rotary Screw Air Comp, 15 HP, Base Mnt

  • Mfr # QRS 15 HP-150PSI BM

  • Zoro # G5113477


product price: $9,800.00
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Air Dryer Included
No
HP - Air Compressor
15.0
Phase - Electrical
3
Input Voltage - Air Compressor
208 to 230V AC
Free Air CFM @ Max. Pressure - Air Compressor
50
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QRS 15 HP-150PSI BM
Zoro #
G5113477
UPC #
-
Country of Origin
Italy

Dimensions

Overall Depth
28.3 in
Overall Height
39.4 in
Overall Length
33.7 in

Details

Air Dryer Included
No
HP - Air Compressor
15.0
Phase - Electrical
3
Input Voltage - Air Compressor
208 to 230V AC
Free Air CFM @ Max. Pressure - Air Compressor
50
(F)NPT Outlet
1/2 in
Max. Pressure - Air Compressor
155 psi
ASME Tank
No
Motor RPM
3540
Item
Rotary Screw Air Comp
Full Load Amps
33.59/30.37/15.19
Duty
Continuous
Ambient Temp. Range
33 to 104 Degrees F
dBA @ 3 Feet
69
HP
15
Voltage
460V AC
Phase
3-Phase
Max. Pressure
155 PSI

Description

Rotary Screw Air Comp,15 HP,Base Mnt, Air Dryer Included No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.