Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rotary Screw Air Comp, 7.5 HP, Base Mnt, Phase - Electrical: 3

  • Mfr # QRS 7.5 HP BM

  • Zoro # G5113495


product price: $7,360.00
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Air Dryer Included
No
HP - Air Compressor
7.50
Phase - Electrical
3
Input Voltage - Air Compressor
208 to 230V AC
Free Air CFM @ Max. Pressure - Air Compressor
21.2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QRS 7.5 HP BM
Zoro #
G5113495
UPC #
-
Country of Origin
Italy

Dimensions

Overall Length
56 in
Overall Height
49.4 in
Overall Depth
22 in

Details

Air Dryer Included
No
HP - Air Compressor
7.50
Phase - Electrical
3
Input Voltage - Air Compressor
208 to 230V AC
Free Air CFM @ Max. Pressure - Air Compressor
21.2
(F)NPT Outlet
1/2 in
Max. Pressure - Air Compressor
155 psi
Item
Rotary Screw Air Comp
Full Load Amps
21.5/19.5/9.9
dBA @ 3 Feet
64
Duty
Continuous
Ambient Temp. Range
33 to 104 Degrees F
ASME Tank
No
Motor RPM
7397
Voltage
460V AC
Phase
3-Phase
Max. Pressure
155 PSI
HP
7.5

Description

Rotary Screw Air Comp,7.5 HP,Base Mnt, Air Dryer Included No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.