This item is Discontinued.

Chicago Pneumatic Rotary Screw Air Comp, Dryer, 15 HP CPVSD 15 D BM

This item is Discontinued.

Chicago Pneumatic

Rotary Screw Air Comp, Dryer, 15 HP (Discontinued)

Mfr # CPVSD 15 D BM
Zoro # G5113407
Country of Origin Italy
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CPVSD 15 D BM
Zoro #
G5113407
UPC #
-
Country of Origin
Italy

Dimensions

Overall Depth
26 in
Overall Height
42 in
Overall Length
56 in

Details

Air Dryer Included
Yes
HP - Air Compressor
15.0
Phase - Electrical
3
Input Voltage - Air Compressor
460V AC
Free Air CFM @ Max. Pressure - Air Compressor
42.6
(F)NPT Outlet
1/2 in
Max. Pressure - Air Compressor
175 psi
Full Load Amps
23.1
Item
Rotary Screw Air Comp
ASME Tank
No
Ambient Temp. Range
33 to 104 Degrees F
Motor RPM
5118
Refrigerant
R-134a
dBA @ 3 Feet
64
Duty
Continuous
Max. Pressure
175 PSI
HP
15
Phase
3-Phase

Description

Rotary Screw Air Comp,Dryer,15 HP, Air Dryer Included Yes, HP - Air Compressor 15.0, Phase - Electrical 3, Input Voltage - Air Compressor 460V AC, Free Air CFM @ Max. Pressure - Air Compressor 42.6, (F)NPT Outlet 1/2 in, Max. Pressure - Air Compressor 175 psi, Full Load Amps 23.1

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.