Zoro Homepage

Rotary Screw Air Comp, Dryer, 3 HP

  • Mfr # QRS 3.0 HPD-1 TM

  • Zoro # G5113556


product price: $7,928.00
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Air Dryer Included
Yes
HP - Air Compressor
3.00
Phase - Electrical
1
Input Voltage - Air Compressor
230V AC
Free Air CFM @ Max. Pressure - Air Compressor
8.50
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QRS 3.0 HPD-1 TM
Zoro #
G5113556
UPC #
-
Country of Origin
Italy

Dimensions

Tank Size - Air Compressor
60 gal
Overall Depth
22 in
Overall Height
49.4 in
Overall Length
56 in

Details

Air Dryer Included
Yes
HP - Air Compressor
3.00
Phase - Electrical
1
Input Voltage - Air Compressor
230V AC
Free Air CFM @ Max. Pressure - Air Compressor
8.50
(F)NPT Outlet
1/2 in
Max. Pressure - Air Compressor
155 psi
Tank Style - Air Compressor
Horizontal
ASME Tank
Yes
Full Load Amps
18.7
Item
Rotary Screw Air Comp
Refrigerant
R-134a
dBA @ 3 Feet
61
Motor RPM
3220
Duty
Continuous
Ambient Temp. Range
33 to 104 Degrees F
Phase
1-Phase
Max. Pressure
155 PSI
HP
3

Description

Rotary Screw Air Comp,Dryer,3 HP, Air Dryer Included Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.