Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rotary Screw Air Compressor, 5HP, 1Ph

  • Mfr # QRS 5 HP

  • Zoro # G3441475


product price: $7,349.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Item - Air Compressor
Rotary Screw Air Compressor
Air Dryer Included
No
HP - Air Compressor
5.0 hp
Phase - Electrical
1
Input Voltage - Air Compressor
230V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QRS 5 HP
Zoro #
G3441475
UPC #
094922249135
Country of Origin
Italy

Dimensions

Tank Size - Air Compressor
60 gal
Overall Length
56 in
Overall Depth
22 in
Overall Height
49.4 in
Tank Size
60 gal.
Size
60 Gallon
Air Tank Size
60 gal
Outlet Size
1/2 in

Details

Item - Air Compressor
Rotary Screw Air Compressor
Air Dryer Included
No
HP - Air Compressor
5.0 hp
Phase - Electrical
1
Input Voltage - Air Compressor
230V AC
Free Air CFM @ Max. Pressure - Air Compressor
16.6
(F)NPT Outlet
1/2 in
Max. Pressure - Air Compressor
155 psi
Tank Style - Air Compressor
Horizontal
Voltage
230V
Item
Rotary Screw Air Compressor
dBA @ 3 Feet
62
Full Load Amps
26.7
HP
5
Ambient Temp. Range
33 Degrees to 104 Degrees F
Motor RPM
5,909 RPM
ASME Tank
Yes
Duty
Continuous
Tank Type
Horizontal
Free Air CFM @ Max. Pressure
17
Max. Pressure
155 PSI
Phase
1-Phase
Standards
CSA Approved, cUL Listed, UL Listed
Outlet Type
NPT
Enclosure Rating
NEMA 1
Current Rating
26.7 A
Pump Type
Rotary Screw
Maximum Operating Pressure
150 psi
Output Power
5 hp
Duty Cycle
Continuous
Input Voltage
230V AC
Outlet Gender
Female
Free Air Flow Rate @ Maximum Pressure
16.6 cfm
Sound Level
62 dBA
Enclosure Type
Totally Enclosed
Maximum Speed
5,909 RPM
Air Tank Style
Horizontal

Description

Rotary Screw Air Compressor, Air Tank Style Horizontal, Output Power 5 hp, Free Air Flow Rate @ Maximum Pressure 16.6 cfm, Maximum Operating Pressure 150 psi, Air Tank Size 60 gal, Phase Single, Input Voltage 230V AC, Air Dryer Included No, Pump Type Rotary Screw, Current Rating 26.7 A, Maximum Speed 5,909 RPM, Duty Cycle Continuous, Sound Level 62 dBA, Enclosure Type Totally Enclosed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.