Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rotary Screw Air Compressor w/Air Dryer

  • Mfr # QRS 10 HPD

  • Zoro # G3441387


product price: $12,539.00
/ea
Item requires special delivery charges. A $530.00 per item surcharge will be applied.

Key Features

Item - Air Compressor
Rotary Screw Air Compressor
Air Dryer Included
Yes
HP - Air Compressor
10.0 hp
Phase - Electrical
3
Input Voltage - Air Compressor
208 to 230V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QRS 10 HPD
Zoro #
G3441387
UPC #
094922249265
Country of Origin
Italy

Dimensions

Tank Size - Air Compressor
120 gal
Overall Length
76.8 in
Overall Height
57.8 in
Tank Size
120 gal.
Overall Depth
28.3 in
Size
120 Gallon
Air Tank Size
132 gal
Outlet Size
1/2 in

Details

Item - Air Compressor
Rotary Screw Air Compressor
Air Dryer Included
Yes
HP - Air Compressor
10.0 hp
Phase - Electrical
3
Input Voltage - Air Compressor
208 to 230V AC
Free Air CFM @ Max. Pressure - Air Compressor
39.6
(F)NPT Outlet
1/2 in
Max. Pressure - Air Compressor
132 psi
Tank Style - Air Compressor
Horizontal
Full Load Amps
25.26/22.84/11.42
Max. Pressure
132 PSI
Tank Type
Horizontal
Motor RPM
3,540 RPM
Refrigerant
R-134a
Ambient Temp. Range
33 Degrees to 104 Degrees F
ASME Tank
Yes
Free Air CFM @ Max. Pressure
4
Phase
3-Phase
Duty
Continuous
Item
Rotary Screw Air Compressor w/Air Dryer
Voltage
460V AC
HP
10
dBA @ 3 Feet
65
Standards
CSA Approved, cUL Listed, UL Listed
Free Air Flow Rate @ Maximum Pressure
31.2 cfm
Sound Level
65 dBA
Air Tank Style
Horizontal
Outlet Gender
Female
Current Rating
25.26/22.84/11.42 A
Outlet Type
NPT
Maximum Operating Pressure
132 psi
Enclosure Rating
NEMA 1
Duty Cycle
Continuous
Maximum Speed
3,540 RPM
Output Power
10 hp
Enclosure Type
Totally Enclosed
Input Voltage
208 to 230V AC, 460V AC
Pump Type
Rotary Screw

Description

Rotary Screw Air Compressor w/Air Dryer, Air Tank Style Horizontal, Output Power 10 hp, Free Air Flow Rate @ Maximum Pressure 31.2 cfm, Maximum Operating Pressure 132 psi, Air Tank Size 132 gal, Phase Three, Input Voltage 208 to 230V AC, 460V AC, Air Dryer Included Yes, Pump Type Rotary Screw, Current Rating 25.26/22.84/11.42 A, Maximum Speed 3,540 RPM, Duty Cycle Continuous, Sound Level 65 dBA, Enclosure Type Totally Enclosed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.