Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rotary Screw Air Compressor w/Air Dryer

  • Mfr # QRS 20 HPD

  • Zoro # G3441420


product price: $20,883.99
/ea
Additional $550.00 delivery surcharge applies per item.
See details

Key Features

Item - Air Compressor
Rotary Screw Air Compressor
Air Dryer Included
Yes
HP - Air Compressor
20.0 hp
Phase - Electrical
3
Input Voltage - Air Compressor
208 to 230V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QRS 20 HPD
Zoro #
G3441420
UPC #
738435742980
Country of Origin
Italy

Dimensions

Tank Size - Air Compressor
120 gal
Overall Height
73 in
Overall Length
71 in
Overall Depth
32 in
Tank Size
120 gal.
Size
120 Gallon
Outlet Size
1 in
Air Tank Size
132 gal

Details

Item - Air Compressor
Rotary Screw Air Compressor
Air Dryer Included
Yes
HP - Air Compressor
20.0 hp
Phase - Electrical
3
Input Voltage - Air Compressor
208 to 230V AC
Free Air CFM @ Max. Pressure - Air Compressor
76
(F)NPT Outlet
1 in
Max. Pressure - Air Compressor
132 psi
Tank Style - Air Compressor
Horizontal
Free Air CFM @ Max. Pressure
80
Refrigerant
R-404a
ASME Tank
Yes
Phase
3-Phase
Ambient Temp. Range
33 Degrees to 104 Degrees F
Motor RPM
3,679 RPM
Item
Rotary Screw Air Compressor w/Air Dryer
dBA @ 3 Feet
69
Voltage
460V AC
Tank Type
Horizontal
Max. Pressure
132 PSI
Full Load Amps
58/52/26
Duty
Continuous
HP
20
Standards
cUL Listed, UL Listed
Outlet Gender
Female
Current Rating
58/52/26 A
Enclosure Type
Totally Enclosed
Duty Cycle
Continuous
Sound Level
69 dBA
Outlet Type
NPT
Enclosure Rating
NEMA 1
Air Tank Style
Horizontal
Free Air Flow Rate @ Maximum Pressure
69.3 cfm
Input Voltage
208 to 230V AC, 460V AC
Output Power
20 hp
Maximum Operating Pressure
132 psi
Pump Type
Rotary Screw
Maximum Speed
3,679 RPM
Control Type
Automatic On/Off

Description

Rotary Screw Air Compressor w/Air Dryer, Air Tank Style Horizontal, Output Power 20 hp, Free Air Flow Rate @ Maximum Pressure 69.3 cfm, Maximum Operating Pressure 132 psi, Air Tank Size 132 gal, Phase Three, Input Voltage 208 to 230V AC, 460V AC, Air Dryer Included Yes, Pump Type Rotary Screw, Current Rating 58/52/26 A, Maximum Speed 3,679 RPM, Duty Cycle Continuous, Sound Level 69 dBA, Enclosure Type Totally Enclosed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.