Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rotary Screw Air Compressor w/Air Dryer

  • Mfr # QRS 7.5 HPD

  • Zoro # G3441341


product price: $10,337.99
/ea
Item requires special delivery charges. A $230.00 per item surcharge will be applied.

Key Features

Item - Air Compressor
Rotary Screw Air Compressor
Air Dryer Included
Yes
HP - Air Compressor
7.5 hp
Phase - Electrical
1
Input Voltage - Air Compressor
230V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QRS 7.5 HPD
Zoro #
G3441341
UPC #
094922249210
Country of Origin
Italy

Dimensions

Tank Size - Air Compressor
60 gal
Tank Size
60 gal.
Overall Depth
22 in
Overall Height
49.4 in
Overall Length
56 in
Size
60 Gallon
Outlet Size
1/2 in
Air Tank Size
60 gal

Details

Item - Air Compressor
Rotary Screw Air Compressor
Air Dryer Included
Yes
HP - Air Compressor
7.5 hp
Phase - Electrical
1
Input Voltage - Air Compressor
230V AC
Free Air CFM @ Max. Pressure - Air Compressor
21.2
(F)NPT Outlet
1/2 in
Max. Pressure - Air Compressor
155 psi
Tank Style - Air Compressor
Horizontal
Refrigerant
R-134a
Motor RPM
7,397 RPM
Duty
Continuous
Free Air CFM @ Max. Pressure
22
HP
7.5
Phase
1-Phase
ASME Tank
Yes
Item
Rotary Screw Air Compressor w/Air Dryer
Max. Pressure
155 PSI
Ambient Temp. Range
33 Degrees to 104 Degrees F
dBA @ 3 Feet
64
Voltage
230V
Full Load Amps
36
Tank Type
Horizontal
Standards
CSA Approved, cUL Listed, UL Listed
Maximum Operating Pressure
150 psi
Enclosure Rating
NEMA 1
Output Power
7 1/2 hp
Pump Type
Rotary Screw
Free Air Flow Rate @ Maximum Pressure
21.2 cfm
Air Tank Style
Horizontal
Sound Level
64 dBA
Enclosure Type
Totally Enclosed
Input Voltage
230V AC
Duty Cycle
Continuous
Outlet Gender
Female
Current Rating
21.5/19.5/9.9 A
Outlet Type
NPT
Maximum Speed
7,397 RPM

Description

Rotary Screw Air Compressor w/Air Dryer, Air Tank Style Horizontal, Output Power 7 1/2 hp, Free Air Flow Rate @ Maximum Pressure 21.2 cfm, Maximum Operating Pressure 150 psi, Air Tank Size 60 gal, Phase Single, Input Voltage 230V AC, Air Dryer Included Yes, Pump Type Rotary Screw, Current Rating 21.5/19.5/9.9 A, Maximum Speed 7,397 RPM, Duty Cycle Continuous, Sound Level 64 dBA, Enclosure Type Totally Enclosed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.