Zoro Homepage
This item is Discontinued.
Chicago Pneumatic Sander, Pistol Grip, 5", Industrial 3070-120G

Sander, Pistol Grip, 5", Industrial (Discontinued)

  • Mfr # 3070-120G
  • Zoro # G102650056
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3070-120G
Zoro #
G102650056
UPC #
15451691684
Country of Origin
China

Dimensions

Overall Height (In.)
4.2"
Min. Length (In.)
6.9"
Paper size
5"
Air inlet thread size
0.25 "
Min. hose size
3/8"
Pad diameter
5"

Details

Features
Industrial pistol sander; High durability; Ergonomics - Compact & easy handling, ideal for limited space applications; 5" (125 mm) sander; High power 0.5hp (375 W); Free speed 12,000 rpm; Low noise; Low vibrations; Handle exhaust
Actual air consumption
22 cfm
Noise level
84 dBa
Free speed
12000 rpm
Average air consumption
11 cfm
Sound Power
95 dBa
Power
375 W; 1/2 hp
Free speed air consumption
26 cfm
Vibration (ISO-8662-8)
<2,5 m/s
Vibration (ISO-28927-3)
<2,5 m/s

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.