Sanding Belt, 3/4 in W, 20 13/32 in L, Coated, Aluminum Oxide, 80 Grit, Medium, Red

  • Mfr # 8940169008

  • Zoro # G2535079


product price:  $28.19
/pk 10, $2.82/ea

Key Features

Abrasive Type
Coated
Width
3/4 in
Length
20 13/32 in
Grit
80
Grade
Medium
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8940169008
Zoro #
G2535079
UPC #
015451593667
Country of Origin
Ireland

Dimensions

Width
3/4 in
Length
20 13/32 in
Overall Length
20 3/8 in
Overall Width
3/4 in

Details

Item
Sanding Belt
Abrasive Type
Coated
Grit
80
Grade
Medium
Abrasive Material
Aluminum Oxide
Color
Red
Backing Material
Cloth

Description

Sanding Belt, Abrasive Material Aluminum Oxide, Abrasive Type Coated, Grit 80, Grade Medium, Overall Length 20 3/8 in, Overall Width 3/4 in, Backing Material Cloth, Color Red, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.