Zoro Homepage

Scraper

  • Mfr # 6150029010

  • Zoro # G716267046


product price: $315.99
/ea
Free Shipping & Returns

Key Features

Shank Size
0.625 in
Material
Steel
Chisel Tip Width
4 in
Shank Shape
Hex
Cutting Application
Cutting, Removing, Shaping
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6150029010
Zoro #
G716267046
UPC #
015451790202
Country of Origin
United Kingdom

Dimensions

Shank Size
0.625 in
Chisel Tip Width
4 in

Details

Item
Scraper
Material
Steel
Shank Shape
Hex
Cutting Application
Cutting, Removing, Shaping
Point Type
Scaling Chisel
Compatible with Product Type
Air Hammer, Long Reach Scaler
Construction
Replaceable Blade
Compatible with Manufacturer Part Number
6152505270, B20, B20-0, B20-00, B20-1

Description

Scraper, Shank Shape Hex, Shank Size 0.625 in, Material Steel, Point Type Scaling Chisel, Chisel Tip Width 4 in, Cutting Application Cutting, Removing, Shaping, Compatible with Product Type Air Hammer, Long Reach Scaler, Compatible with Manufacturer Part Number 6152505270, B20, B20-0, B20-00, B20-1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.