Zoro Homepage

Scraper

  • Mfr # 6150029020

  • Zoro # G516267062


product price: $330.99
/ea
Free Shipping & Returns

Key Features

Shank Size
0.625 in
Material
Steel
Shank Shape
Hex
Chisel Tip Width
8 in
Compatible with Product Type
Air Hammer, Long Reach Scaler
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6150029020
Zoro #
G516267062
UPC #
015451790219
Country of Origin
United Kingdom

Dimensions

Shank Size
0.625 in
Chisel Tip Width
8 in

Details

Material
Steel
Item
Scraper
Shank Shape
Hex
Compatible with Product Type
Air Hammer, Long Reach Scaler
Compatible with Manufacturer Part Number
6152505280, B20, B20-0, B20-00, B20-1
Cutting Application
Cutting, Removing, Shaping
Point Type
Scaling Chisel
Construction
Replaceable Blade

Description

Scraper, Shank Shape Hex, Shank Size 0.625 in, Material Steel, Point Type Scaling Chisel, Chisel Tip Width 8 in, Cutting Application Cutting, Removing, Shaping, Compatible with Product Type Air Hammer, Long Reach Scaler, Compatible with Manufacturer Part Number 6152505280, B20, B20-0, B20-00, B20-1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.