Zoro Homepage

Screwdriver Pistol Cushion Clutch

  • Mfr # CP2612

  • Zoro # G3296959


product price: $538.99
/ea
Free Shipping & Returns

Key Features

Item - Air Screwdrivers
Air Screwdriver
Body Style - Air Tools
Pistol
Torque Range Soft Draw
8.9 to 66 in-lb
Max. Torque
4.4 ft-lb
Clutch Type - Air Screwdriver
Cushion
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CP2612
Zoro #
G3296959
UPC #
015451677350
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
7 1/2 in
Min. Hose Size
3/8 in
Overall Height
7 in
Drive Size
1/4 in
Overall Width
6 1/2 in

Details

Item - Air Screwdrivers
Air Screwdriver
Body Style - Air Tools
Pistol
Torque Range Soft Draw
8.9 to 66 in-lb
Max. Torque
4.4 ft-lb
Clutch Type - Air Screwdriver
Cushion
Throttle Type - Air Screwdrivers
Trigger
Free Speed
1,000 RPM
Duty Cycle - Air Tools
Industrial Duty
Required Pressure
90 psi
Average CFM @ 15 Second Run Time
5.25
Includes
Color Rings, Screwdriver Bits, Suspension Bail
Item
Screwdriver
Operation
High Torque, Ergonomic, 3 Air Inlets
CFM @ Full Load
21.0
Hex Bit
1/4 in
Handle Type
Pistol Grip
Clutch Type
Cushion
Air Inlet
1/4 in NPT
Throttle Type
Trigger
Power Source
Air-Powered
Noise Level
77 dB
Torque Range
0.7 ft-lb to 4.4 ft-lb
Housing Material
Aluminum
Number of Speed Settings
Variable
Tool Weight
2 lb
Variable Speed
Yes
Air Pressure
90 psi
Air Consumption
21 cfm
Vibration Level
2.5 m/sq sec
Min. Torque
0.7 ft-lb
Bearing Design
Ball
Drive Configuration
Right Angle
Duty Rating
Industrial Duty
Exhaust Location
Handle
Application
Installing and Removing Threaded Fasteners
Handle Material
Rubber
Clutch Setting Location
External
Reversible
Yes

Description

Air Screwdriver, Pistol Body Style - Air Tools, Torque Range Soft Draw 8.9 to 66 in-lb, Max. Torque 4.4 ft-lb, Clutch Type - Air Screwdriver Cushion, Trigger Throttle Type - Air Screwdrivers, Free Speed 1,000 RPM, Industrial Duty Duty Cycle - Air Tools, 5.25 Average CFM @ 15 Second Run Time, 21.0 CFM @ Full Load, Required Pressure 90 psi, Min. Hose Size 3/8 in, Overall Length 7 1/2 in, Hex Bit 1/4 in, 3 Air Inlets, Ergonomic, High Torque Operation

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.