This item is Discontinued.

This item is Discontinued.
Spr Dty Reversible Air Driveill, 3/8"Chck (Discontinued)
Mfr #
CP789R-42
Zoro #
G9418619
UPC # 00015451524814
Country of Origin Japan
Category Air Sanders, Buffers & Polishers
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
CP789R-42
Zoro #
G9418619
UPC #
00015451524814
Country of Origin
Japan
Dimensions
Overall Length
7"
Min. hose size
3/8"
Details
Item
Spr Dty Reversible Air Driveill,3/8"Chck
Average CFM @ 15 Second Run Time
7.5 cfm
CFM @ Full Load
30 cfm
Air Inlet
0.25 "
Features
Stall torque
2.5 Nm
Free speed air consumption
30.9322033898305 cfm
Noise level
96 dBa
Vibration (ISO-8662-6)
<2.5 m/s
Chuck capacity
3/8"
Vibration (ISO-28927-5)
<2.5 m/s
Free speed
4200 rpm
Sound Power
107 dBa
Power
375 W
Description
Spr Dty Reversible Air Driveill,3/8 In.Chck
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.