Shop CHICAGO PNEUMATIC
See all product information
Create Account
Straight Air Die Grinder/Sander, 1/4 in Collet, Low Speed, 3/8 in BSP, 1.21 HP, 3,500 RPM
- Mfr # CP3119-035
- Zoro # G223295464
product price:Â
$
1,906.99
/ea
Free Shipping & Returns
Key Features
Overall Length
10.83 in
Free Speed
3,500 rpm
Air Pressure
90 psi
Air Inlet Thread Type
BSP
Air Inlet Thread Size
3/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CP3119-035
- Zoro #
- G223295464
- UPC #
- 15451617967
- Country of Origin
- Hungary
- Item
- Die Grinder
- Free Speed
- 3,500 rpm
- Air Pressure
- 90 psi
- Air Inlet Thread Type
- BSP
- Lever Type
- Straight
- Starting System
- Safety Lever
- Air Inlet Gender
- Female
- Air Consumption at Load
- 38 cfm
- Color
- Red, Black
- Max Power
- 1.21 hp
- Handle Type
- Straight
- Housing Material
- Aluminium, Composite over-sleeve
- Collet Max Capacity
- 1/4 in
Dimensions
- Overall Length
- 10.83 in
- Air Inlet Thread Size
- 3/8 in
- Min. Hose Size
- 0.38 in
Description
The CP3119 line of straight pneumatic Die Grinders range has a steel housing for demanding grinding, deburring, and contouring applications. 26 models including 13 1/4" (6.35 mm) and 13 CNOMO collet capacity define it. The free speed range is from 10,000 to 60,000 rpm. It is available with a straight, straight extended housing collet spindle, or with a long reach extended one-piece body - 23.7" (603 mm) and 33.6" (853 mm).
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.