This item is Discontinued.

Chicago Pneumatic Straight Impact Wrench, w/D Handle, 1" Drv 6151590080

This item is Discontinued.

Chicago Pneumatic

Straight Impact Wrench, w/D Handle, 1" Drv (Discontinued)

Mfr # 6151590080
Zoro # G9416053
Country of Origin Japan
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
6151590080
Zoro #
G9416053
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
14.2"

Details

Item
Straight Impact Wrench W/D Handle,1" Drv
Air Inlet
0.5 "
Features
Ideal for a variety of heavy Industrial Maintenance applications; Reliable & powerful oil bath Pinless Rocking Dog clutch; Operator comfort with many ergotnomic features; 3-part construction for reducing downtime maintenance; 1" Industrial D-Handle impact wrench with Dual (hole & ring) type socket retainer; Reliable oil bath pinless rocking dog clutch; Durable Aluminum body & Rubber protective cover on clutch housing; Motor with reninforced steel plates for unmatched durability; Confortable D-type side handle with Rubber grip; Removable hole plate for suspension; Metal trigger & reverse knob for longer durability; 4-positions regulator & easy reverse

Description

Straight Impact Wrench W/D Handle,1 In. Drv

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.