Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

STRAIGHT NEEDLE SCALER

  • Mfr # CPT7115

  • Zoro # G407818120


product price: $295.99
/ea
Free Shipping & Returns

Key Features

Stroke Length
1.3"
Overall Length
11.4"
Blows per Minute - Air Tools
4000
Air Inlet Size - Air Tools
0.25 "
Features
Great to reach surfaces in confined spaces; Great for rust removal on chassis; Great cleaning up steel wheel drums; Ideal for surface clean-up work; General purpose needle scaler; Compact and lightweight; Delivered with a set of needle 12 x 1/8" (3 mm)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CPT7115
Zoro #
G407818120
UPC #
015451598372
Country of Origin
Taiwan, Province of China

Dimensions

Stroke Length
1.3"
Overall Length
11.4"
Air Inlet Size - Air Tools
0.25 "
Min. hose size
3/8"
Bolt size
1/2"

Details

Blows per Minute - Air Tools
4000
Features
Great to reach surfaces in confined spaces; Great for rust removal on chassis; Great cleaning up steel wheel drums; Ideal for surface clean-up work; General purpose needle scaler; Compact and lightweight; Delivered with a set of needle 12 x 1/8" (3 mm)
Average CFM @ 15 Second Run Time
4.1 cfm
Vibration (ISO-28927-9)
11.4 m/s
Vibration K (ISO-28927-9)
1.6 m/s
Sound Power
110 dBa
Power (Joules)
2.2 joule
Sound dBa pressure
99 dBa

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.