Stud Cleaner, 7/8in x 1-15/32in
Mfr # 8940169793
Zoro # G4309378
product price: $60.69
/eaKey Features
For Use With
49cx81, 49cx82, 49cx83, 49cx84, 49cx85, 49cx86, 49cx87
Size
7/8 x 1 15/32 in
Material
Plastic, Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8940169793
Zoro #
G4309378
UPC #
015451596859
Country of Origin
Taiwan, Province of China
Dimensions
Size
7/8 x 1 15/32 in
Details
Item
Stud Cleaner
For Use With
49cx81, 49cx82, 49cx83, 49cx84, 49cx85, 49cx86, 49cx87
Material
Plastic, Steel
Description
Stud Cleaner, Size 7/8 x 1 15/32 in, Plastic, Steel, For Use With 49cx81, 49cx82, 49cx83, 49cx84, 49cx85, 49cx86, 49cx87
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.