Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tire Buffer, 1/4 in, NPT

  • Mfr # CP873C-HD

  • Zoro # G408351350


product price: $418.99
/ea
Free Shipping & Returns

Key Features

Standards
CE
Housing Material
Composite
Abrasive Mount Type
Quick Change Slip Chuck
Required Pressure
90 psi
Sound Level (dB)
89 dBA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CP873C-HD
Zoro #
G408351350
UPC #
015451794170
Country of Origin
Taiwan, Province of China

Dimensions

Spindle Thread Size
7/16"
Tool Length
8 3/4 in
Minimum Hose Size
3/8 in
Maximum Disc Diameter
1 3/4 in
Tool Height
3 in
Air Inlet Size
1/4 in

Details

Item
Tire Buffer
Standards
CE
Housing Material
Composite
Abrasive Mount Type
Quick Change Slip Chuck
Required Pressure
90 psi
Sound Level (dB)
89 dBA
Speed Settings
Variable
Air Consumption
4 cfm
Tool Weight
2.3 lb
Product Type
Tire Buffer
Horsepower
0.67 hp
Features
2,000 hr Maintenance Interval, 500W Air Motor with Speed Regulator, Composite Housing for Less Cold Transfer, Lock-Off Safety Lever
Duty
Heavy
Maximum Motor Speed
3,500 RPM
Air Inlet Type
NPT
Throttle Type
Lever
Polishing Motion
Rotary
Sound Level
89 dBA
Grip Type
Inline

Description

Tire Buffer, Product Type Tire Buffer, Polishing Motion Rotary, Included Pad Sizes Not Applicable, Minimum Disc Diameter Not Applicable, Maximum Disc Diameter 1 13/16 in, Abrasive Mount Type Quick Change Slip Chuck, Orbit Size Not Applicable, Horsepower 0.7 hp, Duty Heavy, Grip Type Inline, Speed Settings Variable, Maximum Motor Speed 3,500 RPM, Air Consumption 4 cfm, Required Pressure 90 psi, Air Inlet Size 1/4 in, Air Inlet Type NPT, Minimum Hose Size 3/8 in, Throttle Type Lever

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.