Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tire Buffer, 1/4 in, NPT

  • Mfr # CP873C-HDES

  • Zoro # G508351397


product price: $475.99
/ea
Free Shipping & Returns

Key Features

Standards
CE
Horsepower
0.67 hp
Maximum Disc Diameter
1 3/4 in
Maximum Motor Speed
3,500 RPM
Air Consumption
4 cfm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CP873C-HDES
Zoro #
G508351397
UPC #
015451794163
Country of Origin
Taiwan, Province of China

Dimensions

Maximum Disc Diameter
1 3/4 in
Tool Length
11 7/8 in
Air Inlet Size
1/4 in
Spindle Thread Size
7/16"
Minimum Hose Size
3/8 in
Tool Height
3 in

Details

Item
Tire Buffer
Standards
CE
Horsepower
0.67 hp
Maximum Motor Speed
3,500 RPM
Air Consumption
4 cfm
Product Type
Tire Buffer
Duty
Heavy
Sound Level (dB)
88 dBA
Speed Settings
Variable
Abrasive Mount Type
Quick Change Slip Chuck
Throttle Type
Lever
Tool Weight
2.6 lb
Required Pressure
90 psi
Features
2,000 hr Maintenance Interval, 500W Air Motor with Speed Regulator, Composite Housing for Less Cold Transfer, Lock-Off Safety Lever
Housing Material
Composite
Air Inlet Type
NPT
Sound Level
88 dBA
Grip Type
Inline
Polishing Motion
Rotary

Description

Tire Buffer, Product Type Tire Buffer, Polishing Motion Rotary, Included Pad Sizes Not Applicable, Minimum Disc Diameter Not Applicable, Maximum Disc Diameter 1 13/16 in, Abrasive Mount Type Quick Change Slip Chuck, Orbit Size Not Applicable, Horsepower 0.7 hp, Duty Heavy, Grip Type Inline, Speed Settings Variable, Maximum Motor Speed 3,500 RPM, Air Consumption 4 cfm, Required Pressure 90 psi, Air Inlet Size 1/4 in, Air Inlet Type NPT, Minimum Hose Size 3/8 in, Throttle Type Lever

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.