Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tire Buffer, 1/4 in, NPT

  • Mfr # CP873C

  • Zoro # G908273725


product price: $149.99
/ea
Free Shipping & Returns

Key Features

Standards
CE
Housing Material
Composite
Features
350W Air Motor with Speed Regulator, 500 hr Maintenance Interval, Composite Housing for Less Cold Transfer, Lock-Off Safety Lever
Maximum Motor Speed
3,000 RPM
Minimum Hose Size
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CP873C
Zoro #
G908273725
UPC #
015451794187
Country of Origin
Taiwan, Province of China

Dimensions

Minimum Hose Size
3/8 in
Spindle Thread Size
7/16"
Tool Length
8 3/4 in
Air Inlet Size
1/4 in
Maximum Disc Diameter
1 3/4 in
Tool Height
3 in

Details

Item
Tire Buffer
Standards
CE
Housing Material
Composite
Features
350W Air Motor with Speed Regulator, 500 hr Maintenance Interval, Composite Housing for Less Cold Transfer, Lock-Off Safety Lever
Maximum Motor Speed
3,000 RPM
Speed Settings
Variable
Air Inlet Type
NPT
Required Pressure
90 psi
Duty
Light
Throttle Type
Lever
Air Consumption
2 cfm
Product Type
Tire Buffer
Abrasive Mount Type
Quick Change Slip Chuck
Tool Weight
2.3 lb
Sound Level (dB)
87 dBA
Horsepower
0.47 hp
Grip Type
Inline
Sound Level
87 dBA
Polishing Motion
Rotary

Description

Tire Buffer, Product Type Tire Buffer, Polishing Motion Rotary, Included Pad Sizes Not Applicable, Minimum Disc Diameter Not Applicable, Maximum Disc Diameter 1 13/16 in, Abrasive Mount Type Quick Change Slip Chuck, Orbit Size Not Applicable, Horsepower 0.5 hp, Duty Light, Grip Type Inline, Speed Settings Variable, Maximum Motor Speed 3,000 RPM, Air Consumption 2 cfm, Required Pressure 90 psi, Air Inlet Size 1/4 in, Air Inlet Type NPT, Minimum Hose Size 3/8 in, Throttle Type Lever

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.