Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Torque Wrench, 0.75 in, Square

  • Mfr # CP8613C

  • Zoro # G305932867


product price: $11,490.99
/ea
Free Shipping & Returns

Key Features

Drive Size
3/4 in
Max. Torque
959 ft-lb
Includes
(1) Charger, (2) Batteries, S-Type Reaction Bar
Accuracy
+/- 4%
Overall Length
12 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CP8613C
Zoro #
G305932867
UPC #
015451793715
Country of Origin
Hungary

Dimensions

Drive Size
3/4 in
Overall Length
12 1/2 in

Details

Item
Torque Wrench
Max. Torque
959 ft-lb
Includes
(1) Charger, (2) Batteries, S-Type Reaction Bar
Accuracy
+/- 4%
Power Source
Cordless
Tool Weight
8.16 lb
Standards
EN, EU, FCC Compliance, UK
Power to Weight Ratio
258.1 ft-lb./lb.
Handle Type
Pistol Grip
Fastening Torque
959 ft-lb
Retainer Type
Through Hole
Breakaway Torque
959 ft-lb
Wireless Tool Tracking
Yes
Drive Style
Extended
Brushless Motor
No
Battery Capacity
(2) 2.5 Ah
Vibration Level
2.5 m/sq sec
Reaction Bar
Yes
Housing Material
Steel
Voltage
36 V DC
Free Speed
10 RPM
Tool Style
Compact
Number of Batteries Included
2
Cordless Tool Kit Contents
(1) Bare Tool, (2) Batteries; (1) Charger
Actuation
Trigger
Charger Included
Yes
Torque Reached Indicator
Digital Display
Includes Lock-Off Switch
Lock-Off Switch Included
Torque Reporting
Torque Spec Achieved
Tool Series
CP86
Anvil Style
Extended
Throttle Type
Trigger
Includes Battery
Battery Included
No Load Speed
10 RPM
Torque - Minimum
221 ft-lb
Battery Manufacturing Model Number
CP36XP25
Speed Control
Single
Torque Control
Current Control
Drive Shape
Square
Includes Reaction Bar
Reaction Bar Included
Battery Chemistry
Li-Ion
Battery Type
Tabbed
Charger Manufacturing Model Number
CP18-36ch
Product Badging
CPLinQ
Torque Adjustment
Built to Order (as specified)
Torque - Maximum
959 ft-lb
Clutch Style
Gear Driven
Number of Chargers Included
1
Built-In Light Type
Lighted Digital Display
Safety Features
Double Safety Button (Second Start Safety Trigger), Tool Lock & Finder

Description

Torque Wrench, (1) Bare Tool, (2) Batteries; (1) Charger, Power Source Cordless, Voltage 36 V DC, Brushless Motor No, Breakaway Torque 959 ft-lb, Fastening Torque 959 ft-lb, Free Speed 10 RPM, Max. Torque 959 ft-lb, Power to Weight Ratio 258.1 ft-lb./lb., Retainer Type Through Hole, Drive Size 3/4 in, Drive Style Extended, Number of Batteries Included 2, Battery Capacity (2) 2.5 Ah, Battery Series Not Applicable, Charger Included Yes, Handle Type Pistol Grip, Housing Material Steel

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.