Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Torque Wrench, 1 in, Square

  • Mfr # CP8626C

  • Zoro # G105932883


product price: $13,142.99
/ea
Free Shipping & Returns

Key Features

Drive Size
1 in
Max. Torque
1,920 ft-lb
Overall Length
14 5/16 in
Tool Weight
11 lb
Power Source
Cordless
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CP8626C
Zoro #
G105932883
UPC #
015451793746
Country of Origin
Hungary

Dimensions

Drive Size
1 in
Overall Length
14 5/16 in

Details

Item
Torque Wrench
Max. Torque
1,920 ft-lb
Tool Weight
11 lb
Power Source
Cordless
Accuracy
+/- 4%
Includes
(1) Charger, (2) Batteries, S-Type Reaction Bar
Standards
EN, EU, FCC Compliance, UK
Voltage
36 V DC
Housing Material
Steel
Reaction Bar
Yes
Brushless Motor
No
Retainer Type
Through Hole
Battery Capacity
(2) 2.5 Ah
Free Speed
5 RPM
Wireless Tool Tracking
Yes
Cordless Tool Kit Contents
(1) Bare Tool, (2) Batteries; (1) Charger
Fastening Torque
1,920 ft-lb
Power to Weight Ratio
383.5 ft-lb./lb.
Breakaway Torque
1,920 ft-lb
Number of Batteries Included
2
Handle Type
Pistol Grip
Vibration Level
2.5 m/sq sec
Tool Style
Compact
Drive Style
Extended
Actuation
Trigger
Charger Included
Yes
Includes Battery
Battery Included
Torque Control
Current Control
Speed Control
Single
Torque - Minimum
516 ft-lb
Throttle Type
Trigger
Torque Adjustment
Built to Order (as specified)
Charger Manufacturing Model Number
CP18-36ch
Clutch Style
Gear Driven
Battery Manufacturing Model Number
CP36XP25
Torque Reached Indicator
Digital Display
Safety Features
Double Safety Button (Second Start Safety Trigger), Tool Lock & Finder
Tool Series
CP86
Torque Reporting
Torque Spec Achieved
Includes Lock-Off Switch
Lock-Off Switch Included
Includes Reaction Bar
Reaction Bar Included
Drive Shape
Square
No Load Speed
5 RPM
Battery Chemistry
Li-Ion
Battery Type
Tabbed
Number of Chargers Included
1
Built-In Light Type
Lighted Digital Display
Torque - Maximum
1,920 ft-lb
Anvil Style
Extended
Product Badging
CPLinQ

Description

Torque Wrench, (1) Bare Tool, (2) Batteries; (1) Charger, Power Source Cordless, Voltage 36 V DC, Brushless Motor No, Breakaway Torque 1,920 ft-lb, Fastening Torque 1,920 ft-lb, Free Speed 5 RPM, Max. Torque 1,920 ft-lb, Power to Weight Ratio 383.5 ft-lb./lb., Retainer Type Through Hole, Drive Size 1 in, Drive Style Extended, Number of Batteries Included 2, Battery Capacity (2) 2.5 Ah, Battery Series Not Applicable, Charger Included Yes, Handle Type Pistol Grip, Housing Material Steel

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.