Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Torque Wrench, 1.5 in, Square

  • Mfr # CP8681C

  • Zoro # G305932935


product price: $17,728.99
/ea
Free Shipping & Returns

Key Features

Drive Size
1 1/2 in
Max. Torque
5,970 ft-lb
Tool Weight
25.1 lb
Features
Automatic Release Reaction Arm, Extended Mobility with Compact High Cycle Rate, High Precision with +/- 4%, Intuitive Menu on a OLED Digital Screen, Safe Tightening with Second Start Button as Standard
Overall Length
16 5/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CP8681C
Zoro #
G305932935
UPC #
015451794828
Country of Origin
Hungary

Dimensions

Drive Size
1 1/2 in
Overall Length
16 5/16 in

Details

Item
Torque Wrench
Max. Torque
5,970 ft-lb
Tool Weight
25.1 lb
Features
Automatic Release Reaction Arm, Extended Mobility with Compact High Cycle Rate, High Precision with +/- 4%, Intuitive Menu on a OLED Digital Screen, Safe Tightening with Second Start Button as Standard
Standards
ETL, UL Listed
Includes
(1) Charger, (2) Batteries
Power Source
Cordless
Accuracy
+/- 4%
Power to Weight Ratio
523.7 ft-lb./lb.
Drive Style
Extended
Vibration Level
2.5 m/sq sec
Housing Material
Steel
Brushless Motor
No
Retainer Type
Through Hole
Actuation
Trigger
Free Speed
1 RPM
Fastening Torque
5,970 ft-lb
Number of Batteries Included
2
Cordless Tool Kit Contents
(1) Bare Tool, (2) Batteries; (1) Charger
Battery Capacity
(2) 2.5 Ah
Wireless Tool Tracking
Yes
Battery Model No.
Mfr. No. CP36XP25
Breakaway Torque
5,970 ft-lb
Tool Style
Compact
Voltage
36 V DC
Reaction Bar
Yes
Handle Type
Pistol Grip
Charger Included
Yes
Torque Reached Indicator
Digital Display
Tool Series
CP86
Charger Manufacturing Model Number
CP18-36ch
Includes Battery
Battery Included
Speed Control
Single
Battery Chemistry
Li-Ion
Drive Shape
Square
Battery Type
Tabbed
Built-In Light Type
Lighted Digital Display
Battery Manufacturing Model Number
CP36XP25
No Load Speed
1 RPM
Torque - Minimum
1,480 ft-lb
Torque Control
Current Control
Includes Lock-Off Switch
Lock-Off Switch Included
Includes Reaction Bar
Reaction Bar Included
Clutch Style
Gear Driven
Safety Features
Double Safety Button (Second Start Safety Trigger), Tool Lock & Finder
Torque Reporting
Torque Spec Achieved
Torque Adjustment
Built to Order (as specified)
Torque - Maximum
5,970 ft-lb
Product Badging
CPLinQ
Number of Chargers Included
1
Anvil Style
Extended
Throttle Type
Trigger

Description

Torque Wrench, (1) Bare Tool, (2) Batteries; (1) Charger, Power Source Cordless, Voltage 36 V DC, Brushless Motor No, Breakaway Torque 5,970 ft-lb, Fastening Torque 5,970 ft-lb, Free Speed 1 RPM, Max. Torque 5,970 ft-lb, Power to Weight Ratio 523.7 ft-lb./lb., Retainer Type Through Hole, Drive Size 1 1/2 in, Drive Style Extended, Number of Batteries Included 2, Battery Capacity (2) 2.5 Ah, Battery Model No. Mfr. No. CP36XP25, Battery Series Not Applicable, Charger Included Yes

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.