Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Torque Wrench, 1.5 in, Square

  • Mfr # CP8681CQ

  • Zoro # G605932932


product price: $20,505.99
/ea
Free Shipping & Returns

Key Features

Drive Size
1 1/2 in
Max. Torque
5,970 ft-lb
Overall Length
16 5/16 in
Tool Weight
25.1 lb
Standards
ETL, UL Listed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CP8681CQ
Zoro #
G605932932
UPC #
015451794835
Country of Origin
Hungary

Dimensions

Drive Size
1 1/2 in
Overall Length
16 5/16 in

Details

Item
Torque Wrench
Max. Torque
5,970 ft-lb
Tool Weight
25.1 lb
Standards
ETL, UL Listed
Includes
(1) Charger, (2) Batteries
Power Source
Cordless
Features
Automatic Release Reaction Arm, Extended Mobility with Compact High Cycle Rate, High Precision with +/- 4%, Intuitive Menu on a OLED Digital Screen, Safe Tightening with Second Start Button as Standard
Accuracy
+/- 4%
Cordless Tool Kit Contents
(1) Bare Tool, (2) Batteries; (1) Charger
Voltage
36 V DC
Number of Batteries Included
2
Fastening Torque
5,970 ft-lb
Tool Style
Compact
Wireless Tool Tracking
Yes
Vibration Level
2.5 m/sq sec
Drive Style
Extended
Actuation
Trigger
Housing Material
Steel
Battery Model No.
Mfr. No. CP36XP25
Brushless Motor
No
Battery Capacity
(2) 2.5 Ah
Handle Type
Pistol Grip
Breakaway Torque
5,970 ft-lb
Retainer Type
Through Hole
Free Speed
1 RPM
Reaction Bar
Yes
Power to Weight Ratio
523.7 ft-lb./lb.
Charger Included
Yes
Throttle Type
Trigger
Product Badging
CPLinQ
Tool Series
CP86
Battery Type
Tabbed
No Load Speed
1 RPM
Torque Control
Current Control
Includes Battery
Battery Included
Torque Adjustment
Built to Order (as specified)
Anvil Style
Extended
Includes Lock-Off Switch
Lock-Off Switch Included
Drive Shape
Square
Torque - Maximum
5,970 ft-lb
Charger Manufacturing Model Number
CP18-36ch
Battery Manufacturing Model Number
CP36XP25
Built-In Light Type
Lighted Digital Display
Clutch Style
Gear Driven
Torque - Minimum
1,480 ft-lb
Torque Reporting
Torque Spec Achieved
Speed Control
Single
Number of Chargers Included
1
Torque Reached Indicator
Digital Display
Includes Reaction Bar
Reaction Bar Included
Safety Features
Double Safety Button (Second Start Safety Trigger), Tool Lock & Finder
Battery Chemistry
Li-Ion

Description

Torque Wrench, (1) Bare Tool, (2) Batteries; (1) Charger, Power Source Cordless, Voltage 36 V DC, Brushless Motor No, Breakaway Torque 5,970 ft-lb, Fastening Torque 5,970 ft-lb, Free Speed 1 RPM, Max. Torque 5,970 ft-lb, Power to Weight Ratio 523.7 ft-lb./lb., Retainer Type Through Hole, Drive Size 1 1/2 in, Drive Style Extended, Number of Batteries Included 2, Battery Capacity (2) 2.5 Ah, Battery Model No. Mfr. No. CP36XP25, Battery Series Not Applicable, Charger Included Yes

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.