Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Torque Wrench Kit, 0.75 in, Square

  • Mfr # CP8613

  • Zoro # G705932870


product price: $10,441.99
/ea
Free Shipping & Returns

Key Features

Drive Size
3/4 in
Max. Torque
959 ft-lb
Tool Weight
8.16 lb
Accuracy
+/- 4%
Overall Length
12 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CP8613
Zoro #
G705932870
UPC #
015451793708
Country of Origin
Hungary

Dimensions

Drive Size
3/4 in
Overall Length
12 1/2 in

Details

Item
Torque Wrench Kit
Max. Torque
959 ft-lb
Tool Weight
8.16 lb
Accuracy
+/- 4%
Includes
(1) Charger, (2) Batteries, S-Type Reaction Bar
Power Source
Cordless
Standards
EN, EU, FCC Compliance, UK
Retainer Type
Through Hole
Handle Type
Pistol Grip
Fastening Torque
959 ft-lb
Brushless Motor
No
Breakaway Torque
959 ft-lb
Actuation
Trigger
Wireless Tool Tracking
Yes
Cordless Tool Kit Contents
(1) Bare Tool, (2) Batteries; (1) Charger
Number of Batteries Included
2
Power to Weight Ratio
258.1 ft-lb./lb.
Reaction Bar
Yes
Battery Capacity
(2) 2.5 Ah
Free Speed
10 RPM
Housing Material
Steel
Vibration Level
2.5 m/sq sec
Tool Style
Compact
Drive Style
Extended
Voltage
36 V DC
Charger Included
Yes
Torque - Maximum
959 ft-lb
Torque Reached Indicator
Digital Display
Speed Control
Single
Charger Manufacturing Model Number
CP18-36ch
Built-In Light Type
Lighted Digital Display
Battery Type
Tabbed
Battery Chemistry
Li-Ion
Number of Chargers Included
1
Includes Battery
Battery Included
Tool Series
CP86
Anvil Style
Extended
Battery Manufacturing Model Number
CP36XP25
Torque Control
Current Control
Clutch Style
Gear Driven
Throttle Type
Trigger
Safety Features
Double Safety Button (Second Start Safety Trigger)
Torque Reporting
Torque Spec Achieved
Torque Adjustment
Built to Order (as specified)
Drive Shape
Square
No Load Speed
10 RPM
Torque - Minimum
221 ft-lb
Includes Reaction Bar
Reaction Bar Included

Description

Torque Wrench Kit, (1) Bare Tool, (2) Batteries; (1) Charger, Power Source Cordless, Voltage 36 V DC, Brushless Motor No, Breakaway Torque 959 ft-lb, Fastening Torque 959 ft-lb, Free Speed 10 RPM, Max. Torque 959 ft-lb, Power to Weight Ratio 258.1 ft-lb./lb., Retainer Type Through Hole, Drive Size 3/4 in, Drive Style Extended, Number of Batteries Included 2, Battery Capacity (2) 2.5 Ah, Battery Series Not Applicable, Charger Included Yes, Handle Type Pistol Grip, Housing Material Steel

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.