Zoro Homepage

Torque Wrench Kit, 1 in, Square

  • Mfr # CP8641

  • Zoro # G405932873


product price: $14,686.99
/ea
Free Shipping & Returns

Key Features

Drive Size
1 in
Max. Torque
3,020 ft-lb
Overall Length
16 1/8 in
Power Source
Cordless
Accuracy
+/- 4%
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CP8641
Zoro #
G405932873
UPC #
015451793760
Country of Origin
Hungary

Dimensions

Drive Size
1 in
Overall Length
16 1/8 in

Description

Torque Wrench Kit, (1) Bare Tool, (2) Batteries; (1) Charger, Power Source Cordless, Voltage 36 V DC, Brushless Motor No, Breakaway Torque 3,020 ft-lb, Fastening Torque 3,020 ft-lb, Free Speed 3 RPM, Max. Torque 3,020 ft-lb, Power to Weight Ratio 346.7 ft-lb./lb., Retainer Type Through Hole, Drive Size 1 in, Drive Style Extended, Number of Batteries Included 2, Battery Capacity (2) 2.5 Ah, Battery Series Not Applicable, Charger Included Yes, Handle Type Pistol Grip, Housing Material Steel

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.