Trolley Jack, 3 Ton (3T) Low Profile, Heavy Duty Steel Welded Chassis

  • Mfr # CP80030

  • Zoro # G2685398


product price: $578.99
/ea
Free Shipping & Returns

Key Features

Lifting Capacity
3 Tons
Features
High Lifting 550mm
Type
Low Profile and Versatile Trolley Jack
Material
Steel
Length
30.7"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CP80030
Zoro #
G2685398
UPC #
015451767952
Country of Origin
China

Dimensions

Length
30.7"

Details

Lifting Capacity
3 Tons
Item
Trolley Floor Jack
Features
High Lifting 550mm
Type
Low Profile and Versatile Trolley Jack
Material
Steel

Description

Trolley Floor Jack,Low Profile,3 tons

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.