Shop CHICAGO PNEUMATIC
See all product information
Create Account
V-Belt, XPALP1000, XPA, Rubber, 1000 mm, 13-mm Top Width
- Mfr # 0367010056
- Zoro # G0528766
product price:Â
$
51.15
/ea
Key Features
V-Belt Type
Metric
V-Belt Section
XPA
Number of Ribs
1
Top Width
13 mm
Thickness
9 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 0367010056
- Zoro #
- G0528766
- UPC #
- -
- Country of Origin
- Belgium
- Item
- V-Belt
- V-Belt Type
- Metric
- V-Belt Section
- XPA
- Industry Number
- XPALP1000
- Number of Ribs
- 1
- Material
- Rubber
- For Use With
- Multiple Belt Systems
- Number of Bands
- 1
- Belt Material
- Rubber Compound
- System of Measurement
- Metric
Dimensions
- Top Width
- 13 mm
- Thickness
- 9 mm
- Outside Length
- 1000 mm
- Belt Trade Size
- XPA
- Nominal Length
- 1,018 mm
Description
Metric V-Belt, Belt Material Rubber, Industry Number XPALP1000, Number of Bands 1, Outside Length 1,000 mm, Thickness 9 mm, Top Width 13 mm, Belt Trade Size XPA, V-Belt Type Metric V-Belt
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.