Shop CHICAGO PNEUMATIC
See all product information
Create Account
Vertical Air Grinder, 7 in, 3/8 in BSP, 1.61 HP, 7,700 RPM
- Mfr # CP3329-SALAVAD
- Zoro # G223302414
product price:Â
$
2,474.99
/ea
Free Shipping & Returns
Key Features
Free Speed
7,700 rpm
Air Consumption at Load
17 cfm
Spindle Thread Size
5/8-11 UNC
Max Power
1.61 hp
Air Inlet Thread Size
1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CP3329-SALAVAD
- Zoro #
- G223302414
- UPC #
- 15451618148
- Country of Origin
- Unknown
- Item
- Vertical Grinder
- Free Speed
- 7,700 rpm
- Air Consumption at Load
- 17 cfm
- Max Power
- 1.61 hp
- Air Inlet Thread Type
- BSP
- Air Inlet Gender
- Female
- Housing Material
- Aluminum
- Air Pressure
- 90 psi
- Color
- Black, Red
Dimensions
- Spindle Thread Size
- 5/8-11 UNC
- Air Inlet Thread Size
- 1/2 in
- Wheel Size Capacity
- 7 in
- Height
- 7.8 in
Description
0
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.