Zoro Homepage

Vibration Isolation Pad, 4x4x1/2 In

  • Mfr # 1310710616

  • Zoro # G0350397


product price: $10.15
/ea

Key Features

Material
Rubber
Length
4"
Width
4"
Height
3/8 in
Design
Thick Recycled Tire Rubber Pad with Diamond Plate Design On One Side and A Friction Grip Surface On The Other
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1310710616
Zoro #
G0350397
UPC #
738435744700
Country of Origin
United States

Dimensions

Length
4"
Width
4"
Height
3/8 in
Dia.
3/8"
Thread Size
1/2 in
Overall Length
4 in
Overall Width
4 in
Overall Height
3/8 in

Details

Item
Vibration Isolation Pad
Material
Rubber
Design
Thick Recycled Tire Rubber Pad with Diamond Plate Design On One Side and A Friction Grip Surface On The Other
Green Environmental Attribute
Product Contains 100% Total Recycled Content
Isolator Material
Natural Rubber
Shape
Square

Description

Vibration Isolator Pad, Material Rubber, Length 4 in, Width 4 in, Height 3/8 in, Design Thick Recycled Tire Rubber Pad with Diamond Plate Design On One Side and A Friction Grip Surface On The Other

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.