XPA950 Metric V-Belt, 950mm Outside Length, 13mm Top Width, 9 mm Thickness, 1 Ribs

  • Mfr # 0367010055

  • Zoro # G0528790


product price:  $50.29
/ea

Key Features

V-Belt Type
Metric
V-Belt Section
XPA
Industry Number
XPA950
Number of Ribs
1
Top Width
13mm
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
0367010055
Zoro #
G0528790
UPC #
-
Country of Origin
China

Dimensions

Top Width
13mm
Thickness
9 mm
Outside Length
950mm
Belt Trade Size
XPA

Details

Item
Metric V-Belt
V-Belt Type
Metric
V-Belt Section
XPA
Industry Number
XPA950
Number of Ribs
1
Material
Rubber
For Use With
Multiple Belt Systems
Belt Material
Rubber
Number of Bands
1

Description

Metric V-Belt, Belt Material Rubber, Industry Number XPA950, Number of Bands 1, Outside Length 950 mm, Thickness 9 mm, Top Width 13 mm, Belt Trade Size XPA, V-Belt Type Metric V-Belt

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.