Arc Flash Clothing Kit, APTV Rating 12 cal/sq cm, HRC 2, Navy, Size S

  • Mfr # AG-12 -S

  • Zoro # G6347573


product price: $755.99
/ea
Free Shipping & Returns

Key Features

Color
Blue
Arc Flash PPE Category
2
ATPV Rating
12 cal/sq cm
Material
FR Cotton Blend (88% Cotton, 12% Nylon)
Inseam
31 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AG-12 -S
Zoro #
G6347573
UPC #
-
Country of Origin
Mexico

Dimensions

Size
S
Maximum Chest Size
38 in
Tag Size
30 x 31-3/4
Minimum Chest Size
36 in
Minimum Waist Size
28 in
Maximum Waist Size
30 in
Glove Size
8

Details

Item
Arc Flash Clothing Kit
Color
Blue
Arc Flash PPE Category
2
ATPV Rating
12 cal/sq cm
Material
FR Cotton Blend (88% Cotton, 12% Nylon)
Inseam
31 3/4 in
Hood Style
Knit
Includes
10 in Leather Protector Gloves, 11 in Class 0 Rubber Gloves, Balaclava, Cap Bracket, Chin Cup, Ear Plugs, Face Shield, Glove and Gear Bag, Hard Cap, Jacket and Bib, Safety Glasses
Standards
ASTM F1606-00, NFPA 2112, NFPA 70E 2012
Features
Fire Resistant Blend of 88% Cotton and 12% Nylon, Made From Varying Weights and Layers of Ultrasoft(R) Fabric
Window Coating
Neutral Gray Tinted
Includes Gloves
With Gloves
Includes Face Shield
Yes
Includes Glove Protectors
Yes
Hood/Face Shield Maximum Arc Flash Protection
12 cal/sq cm
Clothing Included
Jacket and Overalls
Garment Material Trade Name
UltraSoft(R)
Cuff Style
Hook-and-Loop
Includes Safety Glasses
Yes
Includes Hood
Yes
Glove Material
Leather, Rubber
Ankle Type
Hook-and-Loop
Includes Carrying Bag
Yes
Will Fit Over Boots
No
Headwear Included
Face Shield and Balaclava
Material Trade Name
UltraSoft ®

Description

Arc Flash Clothing Kit, Blue, Size S, Fits Chest Size 36 in to 38 in, Fits Waist Size 28 in to 30 in, Inseam 31 3/4 in, Material FR Cotton Blend (88 Percent Cotton, 12 Percent Nylon), Hazard Risk Category (HRC) 2, Standards ASTM F1606-00, NFPA 2112, NFPA 70E 2012, Includes 10 in Leather Protector Gloves, 11 in Class 0 Rubber Gloves, Balaclava, Cap Bracket, Chin Cup, Ear Plugs, Face Shield, Glove and Gear Bag, Hard Cap, Jacket and Bib, Safety Glasses

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.