Zoro Homepage

Arc Flash Coat and Legging Kit, Navy, 2XL

  • Mfr # AG12-CL-2XL-12

  • Zoro # G409754143


product price: $818.99
/ea
Free Shipping & Returns

Key Features

Size
2XL
Color
Navy
Includes Face Shield
Yes
Visor Visibility Type
True Color
Minimum Waist Size
46 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AG12-CL-2XL-12
Zoro #
G409754143
UPC #
-
Country of Origin
United States

Dimensions

Size
2XL
Minimum Waist Size
46 in
Minimum Chest Size
52
Maximum Waist Size
48
Maximum Chest Size
54
Glove Size
12

Details

Item
Arc Flash Coat and Legging Kit
Color
Navy
Includes Face Shield
Yes
Visor Visibility Type
True Color
Includes Glove Protectors
Yes
Includes
Arc Flash PPE Category
3
Includes Safety Glasses
Yes
ATPV Rating
12 cal/sq cm
Headwear Included
Face Shield, Hard Hat, Safety Glasses
Includes Hood
Yes
Garment Material Trade Name
Ultrasoft
Includes Carrying Bag
Yes
Standards
ASTM 1506
Hood/Face Shield Maximum Arc Flash Protection
12 cal/sq cm
Glove Material
Leather, Rubber
Clothing Included
Coat, Leggings
Includes Gloves
Yes

Description

Arc Flash Coat and Legging Kit, Navy, Size 2XL, Standards ASTM 1506, Includes (909-ARC) Gear Bag, (E2RW-SLT) Hard Cap, (GB-12) 12 in Glove Bag, (HB-2-CAP) Cap Bracket, (KN-51-NFPA) Knit Nomex Hood, (LRIG-0-11) Rubber Gloves, (PG-0-ADJS) Leather Protector Gloves, (SW-401-12) Leggings, (SW-CN-G) Chin Cup, (SW-EAR) Ear Plugs, (SW-SG) Safety Glasses, (SWC-12) Coat, (WV-ARC-XL-CN) Face Shield

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.