Arc Flash Coat and Legging Kit, Navy, 2XL
Mfr # AG12-CL-2XL-NG
Zoro # G309754083
product price: $611.99
/ea
Free Shipping & Returns
Key Features
Size
2XL
Color
Navy
Maximum Chest Size
54
Headwear Included
Face Shield, Hard Hat, Safety Glasses
Includes Gloves
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AG12-CL-2XL-NG
Zoro #
G309754083
UPC #
-
Country of Origin
United States
Dimensions
Size
2XL
Maximum Chest Size
54
Maximum Waist Size
48
Minimum Chest Size
52
Minimum Waist Size
46 in
Details
Item
Arc Flash Coat and Legging Kit
Color
Navy
Headwear Included
Face Shield, Hard Hat, Safety Glasses
Includes Gloves
No
Includes Carrying Bag
Yes
Hood/Face Shield Maximum Arc Flash Protection
12 cal/sq cm
Includes Face Shield
Yes
Clothing Included
Coat, Leggings
ATPV Rating
12 cal/sq cm
Includes Hood
Yes
Standards
ASTM 1506
Visor Visibility Type
True Color
Includes
(909-ARC) Gear Bag, (E2RW-SLT) Hard Cap, (HB-2-CAP) Cap Bracket, (KN-51-NFPA) Knit Nomex Hood, (SW-401-12) Leggings, (SW-CN-G) Chin Cup, (SW-EAR) Ear Plugs, (SW-SG) Safety Glasses, (SWC-12) Coat, (WV-ARC-XL-CN) Face Shield
Arc Flash PPE Category
3
Includes Glove Protectors
No
Glove Material
Leather, Rubber
Garment Material Trade Name
Ultrasoft
Includes Safety Glasses
Yes
Description
Arc Flash Coat and Legging Kit, Navy, Size 2XL, Standards ASTM 1506, Includes (909-ARC) Gear Bag, (E2RW-SLT) Hard Cap, (HB-2-CAP) Cap Bracket, (KN-51-NFPA) Knit Nomex Hood, (SW-401-12) Leggings, (SW-CN-G) Chin Cup, (SW-EAR) Ear Plugs, (SW-SG) Safety Glasses, (SWC-12) Coat, (WV-ARC-XL-CN) Face Shield
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.