Zoro Homepage

Arc Flash Coat and Legging Kit, Navy, 2XL

  • Mfr # AG20-CL-2XL-11

  • Zoro # G409754181


product price: $895.99
/ea
Free Shipping & Returns

Key Features

Size
2XL
Color
Navy
Clothing Included
Coat, Leggings
Includes Gloves
Yes
Maximum Waist Size
48
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AG20-CL-2XL-11
Zoro #
G409754181
UPC #
-
Country of Origin
United States

Dimensions

Size
2XL
Maximum Waist Size
48
Minimum Waist Size
46 in
Maximum Chest Size
54
Minimum Chest Size
52
Glove Size
11

Details

Item
Arc Flash Coat and Legging Kit
Color
Navy
Clothing Included
Coat, Leggings
Includes Gloves
Yes
ATPV Rating
20 cal/sq cm
Hood/Face Shield Maximum Arc Flash Protection
20 cal/sq cm
Includes Carrying Bag
Yes
Arc Flash PPE Category
2
Garment Material Trade Name
Ultrasoft
Includes Face Shield
Yes
Included Hood Type
Standard
Visor Visibility Type
True Color
Includes Safety Glasses
Yes
Headwear Included
Hard Hat, Safety Glasses, Standard Hood
Standards
ASTM 1506, PPE2" ATPV 20cal/cm2
Includes Hood
Yes
Includes Glove Protectors
No

Description

Arc Flash Coat and Legging Kit, Navy, Size 2XL, Standards ASTM 1506, PPE2 In. ATPV 20cal/cm2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.