Zoro Homepage

Arc Flash Coat and Legging Kit, Navy, 2XL

  • Mfr # AG20-CL-3XL-9

  • Zoro # G609753960


product price: $933.99
/ea
Free Shipping & Returns

Key Features

Size
3XL
Color
Navy
Includes Carrying Bag
Yes
Includes Hood
Yes
ATPV Rating
20 cal/sq cm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AG20-CL-3XL-9
Zoro #
G609753960
UPC #
-
Country of Origin
United States

Dimensions

Size
3XL
Maximum Chest Size
58
Minimum Waist Size
50 in
Glove Size
9
Minimum Chest Size
56
Maximum Waist Size
52

Details

Item
Arc Flash Coat and Legging Kit
Color
Navy
Includes Carrying Bag
Yes
Includes Hood
Yes
ATPV Rating
20 cal/sq cm
Includes Gloves
Yes
Included Hood Type
Standard
Hood/Face Shield Maximum Arc Flash Protection
20 cal/sq cm
Headwear Included
Hard Hat, Safety Glasses, Standard Hood
Arc Flash PPE Category
2
Includes Face Shield
Yes
Garment Material Trade Name
Ultrasoft
Includes Safety Glasses
Yes
Clothing Included
Coat, Leggings
Standards
ASTM 1506, PPE2" ATPV 20cal/cm2
Includes Glove Protectors
No
Visor Visibility Type
True Color

Description

Arc Flash Coat and Legging Kit, Navy, Size 3XL, Standards ASTM 1506, PPE2 In. ATPV 20cal/cm2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.