Zoro Homepage

Arc Flash Coat and Legging Kit, Navy, 2XL

  • Mfr # AG20-CL-3XL-NG

  • Zoro # G309754106


product price: $773.99
/ea
Free Shipping & Returns

Key Features

Size
3XL
Color
Navy
Includes Safety Glasses
Yes
Includes Hood
Yes
Arc Flash PPE Category
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AG20-CL-3XL-NG
Zoro #
G309754106
UPC #
-
Country of Origin
United States

Dimensions

Size
3XL
Minimum Chest Size
56
Minimum Waist Size
50 in
Maximum Chest Size
58
Maximum Waist Size
52

Details

Item
Arc Flash Coat and Legging Kit
Color
Navy
Includes Safety Glasses
Yes
Includes Hood
Yes
Arc Flash PPE Category
2
ATPV Rating
20 cal/sq cm
Includes Face Shield
Yes
Includes Glove Protectors
No
Includes Carrying Bag
Yes
Includes Gloves
No
Clothing Included
Coat, Leggings
Visor Visibility Type
True Color
Included Hood Type
Standard
Headwear Included
Hard Hat, Safety Glasses, Standard Hood
Garment Material Trade Name
Ultrasoft
Standards
ASTM 1506, PPE2" ATPV 20cal/cm2
Hood/Face Shield Maximum Arc Flash Protection
20 cal/sq cm

Description

Arc Flash Coat and Legging Kit, Navy, Size 3XL, Standards ASTM 1506, PPE2 In. ATPV 20cal/cm2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.