Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Arc Flash Coat and Legging Kit, Navy, 2XL

  • Mfr # AG32-CL-2XL-8

  • Zoro # G509754098


product price: $1,412.99
/ea
Free Shipping & Returns

Key Features

Size
2XL
Color
Navy
Minimum Waist Size
46 in
Clothing Included
Coat, Leggings
Glove Size
8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AG32-CL-2XL-8
Zoro #
G509754098
UPC #
-
Country of Origin
United States

Dimensions

Size
2XL
Minimum Waist Size
46 in
Glove Size
8
Minimum Chest Size
52
Maximum Waist Size
48
Maximum Chest Size
54

Details

Item
Arc Flash Coat and Legging Kit
Color
Navy
Clothing Included
Coat, Leggings
Includes Glove Protectors
No
Garment Material Trade Name
Ultrasoft
Includes Safety Glasses
Yes
Hood/Face Shield Maximum Arc Flash Protection
32 cal/sq cm
Includes Gloves
Yes
Included Hood Type
Standard
Includes Face Shield
Yes
ATPV Rating
32 cal/sq cm
Arc Flash PPE Category
3
Visor Visibility Type
True Color
Standards
ASTM 1506, PPE"3" ATPV 32cal/cm2
Includes Carrying Bag
Yes
Headwear Included
Hard Hat, Safety Glasses, Standard Hood
Includes Hood
Yes

Description

Arc Flash Coat and Legging Kit, Navy, Size 2XL, Standards ASTM 1506, PPE In.3 In. ATPV 32cal/cm2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.