Zoro Homepage

Arc Flash Coat and Legging Kit, Navy, 2XL

  • Mfr # AG32-CL-2XL-NG

  • Zoro # G009754062


product price: $832.99
/ea
Free Shipping & Returns

Key Features

Color
Navy
Visor Visibility Type
True Color
Minimum Waist Size
46 in
Includes Hood
Yes
Maximum Waist Size
48
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AG32-CL-2XL-NG
Zoro #
G009754062
UPC #
-
Country of Origin
United States

Dimensions

Size
2XL
Minimum Waist Size
46 in
Maximum Waist Size
48
Maximum Chest Size
54
Minimum Chest Size
52

Details

Item
Arc Flash Coat and Legging Kit
Color
Navy
Visor Visibility Type
True Color
Includes Hood
Yes
Includes Carrying Bag
Yes
Garment Material Trade Name
Ultrasoft
Headwear Included
Hard Hat, Safety Glasses, Standard Hood
Hood/Face Shield Maximum Arc Flash Protection
32 cal/sq cm
ATPV Rating
32 cal/sq cm
Arc Flash PPE Category
3
Includes Glove Protectors
No
Includes Face Shield
Yes
Standards
ASTM 1506, PPE"3" ATPV 32cal/cm2
Clothing Included
Coat, Leggings
Includes Gloves
No
Included Hood Type
Standard
Includes Safety Glasses
Yes

Description

Arc Flash Coat and Legging Kit, Navy, Size 2XL, Standards ASTM 1506, PPE In.3 In. ATPV 32cal/cm2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.