Arc Flash Coat and Legging Kit, Navy, 3XL
Mfr # AG12-CL-3XL-10
Zoro # G509754111
product price: $896.99
/ea
Free Shipping & Returns
Key Features
Size
3XL
Color
Navy
Garment Material Trade Name
Ultrasoft
Minimum Chest Size
56
Includes Carrying Bag
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AG12-CL-3XL-10
Zoro #
G509754111
UPC #
-
Country of Origin
United States
Dimensions
Size
3XL
Minimum Chest Size
56
Minimum Waist Size
50 in
Maximum Chest Size
58
Glove Size
10
Maximum Waist Size
52
Details
Item
Arc Flash Coat and Legging Kit
Color
Navy
Garment Material Trade Name
Ultrasoft
Includes Carrying Bag
Yes
Includes Face Shield
Yes
Headwear Included
Face Shield, Hard Hat, Safety Glasses
Includes Safety Glasses
Yes
Standards
ASTM 1506
Includes Glove Protectors
Yes
Hood/Face Shield Maximum Arc Flash Protection
12 cal/sq cm
Clothing Included
Coat, Leggings
Includes
ATPV Rating
12 cal/sq cm
Glove Material
Leather, Rubber
Includes Hood
Yes
Arc Flash PPE Category
3
Includes Gloves
Yes
Visor Visibility Type
True Color
Description
Arc Flash Coat and Legging Kit, Navy, Size 3XL, Standards ASTM 1506, Includes (909-ARC) Gear Bag, (E2RW-SLT) Hard Cap, (GB-12) 12 in Glove Bag, (HB-2-CAP) Cap Bracket, (KN-51-NFPA) Knit Nomex Hood, (LRIG-0-11) Rubber Gloves, (PG-0-ADJS) Leather Protector Gloves, (SW-401-12) Leggings, (SW-CN-G) Chin Cup, (SW-EAR) Ear Plugs, (SW-SG) Safety Glasses, (SWC-12) Coat, (WV-ARC-XL-CN) Face Shield
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.