Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Arc Flash Coat and Legging Kit, Navy, 4XL

  • Mfr # AG32-CL-4XL-8

  • Zoro # G409754020


product price: $1,550.99
/ea
Free Shipping & Returns

Key Features

Size
4XL
Color
Navy
Headwear Included
Hard Hat, Safety Glasses, Standard Hood
Includes Carrying Bag
Yes
Maximum Waist Size
56
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AG32-CL-4XL-8
Zoro #
G409754020
UPC #
-
Country of Origin
United States

Dimensions

Size
4XL
Maximum Waist Size
56
Glove Size
8
Minimum Chest Size
60
Minimum Waist Size
54 in
Maximum Chest Size
62

Details

Item
Arc Flash Coat and Legging Kit
Color
Navy
Headwear Included
Hard Hat, Safety Glasses, Standard Hood
Includes Carrying Bag
Yes
Arc Flash PPE Category
3
Includes Gloves
Yes
Garment Material Trade Name
Ultrasoft
Includes Face Shield
Yes
ATPV Rating
32 cal/sq cm
Includes Glove Protectors
No
Hood/Face Shield Maximum Arc Flash Protection
32 cal/sq cm
Includes Safety Glasses
Yes
Clothing Included
Coat, Leggings
Visor Visibility Type
True Color
Included Hood Type
Standard
Includes Hood
Yes
Standards
ASTM 1506, PPE"3" ATPV 32cal/cm2

Description

Arc Flash Coat and Legging Kit, Navy, Size 4XL, Standards ASTM 1506, PPE In.3 In. ATPV 32cal/cm2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.