Arc Flash Coat and Legging Kit, Navy, 5XL
Mfr # AG12-CL-5XL-10
Zoro # G609754066
product price: $935.99
/ea
Free Shipping & Returns
Key Features
Size
5XL
Color
Navy
Arc Flash PPE Category
3
Includes Gloves
Yes
Includes Glove Protectors
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AG12-CL-5XL-10
Zoro #
G609754066
UPC #
-
Country of Origin
United States
Dimensions
Size
5XL
Minimum Waist Size
58 in
Maximum Chest Size
60
Minimum Chest Size
64
Maximum Waist Size
66
Glove Size
10
Details
Item
Arc Flash Coat and Legging Kit
Color
Navy
Arc Flash PPE Category
3
Includes Gloves
Yes
Includes Glove Protectors
Yes
Includes
Includes Face Shield
Yes
ATPV Rating
12 cal/sq cm
Includes Carrying Bag
Yes
Hood/Face Shield Maximum Arc Flash Protection
12 cal/sq cm
Glove Material
Leather, Rubber
Headwear Included
Face Shield, Hard Hat, Safety Glasses
Standards
ASTM 1506
Includes Safety Glasses
Yes
Clothing Included
Coat, Leggings
Includes Hood
Yes
Garment Material Trade Name
Ultrasoft
Visor Visibility Type
True Color
Description
Arc Flash Coat and Legging Kit, Navy, Size 5XL, Standards ASTM 1506, Includes (909-ARC) Gear Bag, (E2RW-SLT) Hard Cap, (GB-12) 12 in Glove Bag, (HB-2-CAP) Cap Bracket, (KN-51-NFPA) Knit Nomex Hood, (LRIG-0-11) Rubber Gloves, (PG-0-ADJS) Leather Protector Gloves, (SW-401-12) Leggings, (SW-CN-G) Chin Cup, (SW-EAR) Ear Plugs, (SW-SG) Safety Glasses, (SWC-12) Coat, (WV-ARC-XL-CN) Face Shield
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.