Zoro Homepage

Arc Flash Coat and Legging Kit, Navy, 5XL

  • Mfr # AG12-CL-5XL-NG

  • Zoro # G809753883


product price: $816.99
/ea
Free Shipping & Returns

Key Features

Size
5XL
Color
Navy
Standards
ASTM 1506
Arc Flash PPE Category
3
Minimum Waist Size
58 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AG12-CL-5XL-NG
Zoro #
G809753883
UPC #
-
Country of Origin
United States

Dimensions

Size
5XL
Minimum Waist Size
58 in
Maximum Chest Size
60
Maximum Waist Size
66
Minimum Chest Size
64

Details

Item
Arc Flash Coat and Legging Kit
Color
Navy
Standards
ASTM 1506
Arc Flash PPE Category
3
Glove Material
Leather, Rubber
Headwear Included
Face Shield, Hard Hat, Safety Glasses
Clothing Included
Coat, Leggings
Garment Material Trade Name
Ultrasoft
Includes Hood
Yes
ATPV Rating
12 cal/sq cm
Includes Safety Glasses
Yes
Includes Gloves
No
Includes Glove Protectors
No
Includes Carrying Bag
Yes
Hood/Face Shield Maximum Arc Flash Protection
12 cal/sq cm
Includes Face Shield
Yes
Includes
(909-ARC) Gear Bag, (E2RW-SLT) Hard Cap, (HB-2-CAP) Cap Bracket, (KN-51-NFPA) Knit Nomex Hood, (SW-401-12) Leggings, (SW-CN-G) Chin Cup, (SW-EAR) Ear Plugs, (SW-SG) Safety Glasses, (SWC-12) Coat, (WV-ARC-XL-CN) Face Shield
Visor Visibility Type
True Color

Description

Arc Flash Coat and Legging Kit, Navy, Size 5XL, Standards ASTM 1506, Includes (909-ARC) Gear Bag, (E2RW-SLT) Hard Cap, (HB-2-CAP) Cap Bracket, (KN-51-NFPA) Knit Nomex Hood, (SW-401-12) Leggings, (SW-CN-G) Chin Cup, (SW-EAR) Ear Plugs, (SW-SG) Safety Glasses, (SWC-12) Coat, (WV-ARC-XL-CN) Face Shield

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.