Arc Flash Coat and Legging Kit, Navy, 5XL
Mfr # AG20-CL-5XL-12
Zoro # G709753938
product price: $1,073.99
/ea
Free Shipping & Returns
Key Features
Size
5XL
Color
Navy
Arc Flash PPE Category
2
Maximum Chest Size
60
Includes Hood
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AG20-CL-5XL-12
Zoro #
G709753938
UPC #
-
Country of Origin
United States
Dimensions
Size
5XL
Maximum Chest Size
60
Maximum Waist Size
66
Minimum Chest Size
64
Glove Size
12
Minimum Waist Size
58 in
Details
Item
Arc Flash Coat and Legging Kit
Color
Navy
Arc Flash PPE Category
2
Includes Hood
Yes
Includes Face Shield
Yes
Visor Visibility Type
True Color
Includes Glove Protectors
No
Included Hood Type
Standard
Includes Carrying Bag
Yes
ATPV Rating
20 cal/sq cm
Clothing Included
Coat, Leggings
Headwear Included
Hard Hat, Safety Glasses, Standard Hood
Standards
ASTM 1506, PPE2" ATPV 20cal/cm2
Includes Gloves
Yes
Hood/Face Shield Maximum Arc Flash Protection
20 cal/sq cm
Includes Safety Glasses
Yes
Garment Material Trade Name
Ultrasoft
Description
Arc Flash Coat and Legging Kit, Navy, Size 5XL, Standards ASTM 1506, PPE2 In. ATPV 20cal/cm2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.