Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Arc Flash Coat and Legging Kit, Navy, L

  • Mfr # AG12-CL-L-NG

  • Zoro # G509753923


product price: $583.99
/ea
Free Shipping & Returns

Key Features

Size
L
Color
Navy
Standards
ASTM 1506
Includes Hood
Yes
Hood/Face Shield Maximum Arc Flash Protection
12 cal/sq cm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AG12-CL-L-NG
Zoro #
G509753923
UPC #
-
Country of Origin
United States

Dimensions

Size
L
Minimum Chest Size
44
Maximum Waist Size
46
Minimum Waist Size
38 in
Maximum Chest Size
40

Details

Item
Arc Flash Coat and Legging Kit
Color
Navy
Standards
ASTM 1506
Includes Hood
Yes
Hood/Face Shield Maximum Arc Flash Protection
12 cal/sq cm
Headwear Included
Face Shield, Hard Hat, Safety Glasses
Includes Glove Protectors
No
Garment Material Trade Name
Ultrasoft
ATPV Rating
12 cal/sq cm
Includes Safety Glasses
Yes
Clothing Included
Coat, Leggings
Includes Face Shield
Yes
Includes Carrying Bag
Yes
Visor Visibility Type
True Color
Glove Material
Leather, Rubber
Includes Gloves
No
Includes
(909-ARC) Gear Bag, (E2RW-SLT) Hard Cap, (HB-2-CAP) Cap Bracket, (KN-51-NFPA) Knit Nomex Hood, (SW-401-12) Leggings, (SW-CN-G) Chin Cup, (SW-EAR) Ear Plugs, (SW-SG) Safety Glasses, (SWC-12) Coat, (WV-ARC-XL-CN) Face Shield
Arc Flash PPE Category
3

Description

Arc Flash Coat and Legging Kit, Navy, Size L, Standards ASTM 1506, Includes (909-ARC) Gear Bag, (E2RW-SLT) Hard Cap, (HB-2-CAP) Cap Bracket, (KN-51-NFPA) Knit Nomex Hood, (SW-401-12) Leggings, (SW-CN-G) Chin Cup, (SW-EAR) Ear Plugs, (SW-SG) Safety Glasses, (SWC-12) Coat, (WV-ARC-XL-CN) Face Shield

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.